missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Berkshire™ MicroSeal™ 1200 Wipers
For ISO Class 3 (Class 1) applications
£823.00
Specifications
Product Type | Cleanroom Wipe |
---|---|
Material | Polyester Knit |
Compatibility | IPA, Acetone and other solvents |
Edges | Sealed |
For Use With (Application) | For use in ISO Class 3, spill control, equipment cleaning and general cleanup |
Description
All-purpose wipers for use in spill control, equipment cleaning, and general cleanup.
- Made of ultrasonically sealed edge 100% continuous filament polyester knit
- Works well with IPA, acetone, and other solvents
- Laundered and packed in an ISO 4 (Class 10) cleanroom
- Critically low particle and fiber generation
Specifications
Cleanroom Wipe | |
IPA, Acetone and other solvents | |
For use in ISO Class 3, spill control, equipment cleaning and general cleanup |
Polyester Knit | |
Sealed | |
Photolithography Process areas, flat panel, optics, and chamber cleans |