missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Berkshire™ Pro-Wipe™ 880 Cleanroom Wipers
For ISO Class 5 (Class 100) applications
£475.00
Specifications
Product Type | Cleanroom Wipe |
---|---|
Material | Polypropylene |
Autoclavable | Autoclavable |
Basis Weight | 71.4 |
Certifications/Compliance | RoHS 2002/05, REACH |
Description
- Made of 100% polypropylene without the use of cellulose
- Strong, clean wiper offers excellent chemical resistance, high absorbency, and low extractable and ionic levels
- Multilayer microfiber construction produces a soft material that won't scratch or abrade even the most sensitive parts
Order Info
Basis weight: 71.4g/m2.
Specifications
Cleanroom Wipe | |
Autoclavable | |
RoHS 2002/05, REACH | |
For equipment cleaning, wiping in component prep, compounding and wash areas |
Polypropylene | |
71.4 | |
For use in ISO Class 5 and higher cleanroom environments, ideal for equipment cleaning and spill pick up, removal of etchants, Acids, and other chemical spills |