missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Berkshire™ Super Polx™ 1200 Wipers

For ISO Class 4 (Class 10) applications
£88.95 - £99.55
Specifications
Product Type | Cleanroom Wipe |
---|---|
Material | Polyester Knit |
Basis Weight | 151 |
Certifications/Compliance | RoHS 2002/05, REACH |
For Use With (Application) | CD and DVD manufacturing operations |
Product Code | Brand | Dimensions (L x W) | Packaging Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Packaging Quantity | Price | Quantity & Availability | |||||
12807153
![]() |
Berkshire™
S1200.0909.8 |
9 x 9 in. (22.86 x 22.86 cm) | 150/Pk. |
£88.95
Pack of 150 |
Estimated Shipment: 16-07-2025
Log in to see stock. |
|||||
12817153
![]() |
Berkshire™
S1200.1212.14 |
12 x 12 in. | 75 (Bulk) |
£99.55
Pack of 75 |
Estimated Shipment: 16-07-2025
Log in to see stock. |
|||||
Description
- Knitted with the highest quality 100% continuous-filament polyester
- Works well with IPA, acetone, and other solvents
- Chemical resistant with low ion generation
- Durable for abrasive wiping
- soft hand and edge for sensitive surfaces
- Laundered and packaged in an ISO Class 4 (Class 10) cleanroom environment
† Bulk packaging.
Order Info
Basis weight: 145g/m2.
Specifications
Cleanroom Wipe | |
151 | |
CD and DVD manufacturing operations |
Polyester Knit | |
RoHS 2002/05, REACH | |
Non-sterile |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Berkshire™ Super Polx™ 1200 Wipers