missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Berkshire™ ValuSeal-LP™ Wipers - ISO Class 3
For ISO 3 (Class 1) cleanroom applications
Specifications
Product Type | Cleanroom Wipe |
---|---|
Material | Polyester Knit |
Compatibility | IPA, Acetone and other solvents |
Autoclavable | Autoclavable |
Edges | Sealed |
Product Code | Brand | Dimensions (L x W) | PackagingQuanity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | PackagingQuanity | Price | Quantity & Availability | ||||
15533114
|
Berkshire™
VSLP.1212.14 |
12 x 12 in. (30.48 x 30.48 cm) |
N/A
|
N/A | |||||
Description
- Made from 100% continuous filament polyester knit
- Ultrasonically sealed edge for reduced fiber contamination
- Abrasion resistant with critically low particles and fibers and low non-volatile residues
- Chemically compatible with IPA, acetone and other solvents
- Steam autoclavable
- Laundered and packed in an ISO 4 (Class 10) cleanroom
Order Info
Basis weight, 145g/m2
Specifications
Cleanroom Wipe | |
IPA, Acetone and other solvents | |
Sealed | |
For cleaning of medical device products |
Polyester Knit | |
Autoclavable | |
For ISO 3 highest level of contamination control in critical processing applications |