missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SHOWA™ 874 Series Chemical Resistant Butyl Gloves
Unsupported butyl chemical resistant gloves offer protection against highly corrosive acids, ketones, and esters.
Brand: SHOWA™ 8635712
Code : NEW
Additional Details : Weight : 0.80000kg
Description
- Butyl rubber
- High permeation resistance to gases and water vapors
- Unlined, rolled cuff
- Available in smooth or rough grip
- Unsupported
- Thin construction for better dexterity
Specifications
EN 388 | |
Black | |
Butyl | |
14 mil | |
EN 388:0010X | |
BIK | |
Manufacturing, chemical handling, nerve agents, military, homeland security, hazmat | |
Rough | |
874R-09 | |
35.5 cm |
Cat III, CE 0299 | |
Yes | |
9 | |
0.35 mm | |
Type B | |
Bacteria, Fungi WITH Virus Protection | |
Rolled | |
Unlined | |
14 in. |