missing translation for 'onlineSavingsMsg'
Learn More

SHOWA™ 874 Series Chemical Resistant Butyl Gloves

Unsupported butyl chemical resistant gloves offer protection against highly corrosive acids, ketones, and esters.

Brand:  SHOWA™ 874-07

23.39 GBP valid until 2024-07-31
Use promo code "21640" to get your promotional price.



Code : S4

Additional Details : Weight : 0.07200kg

 View more versions of this product

Product Code. 13171864

  • £82.00 / 1 pair
In Stock
to see stock.
Add to basket

You may only order up to the available stock. Where an alternative item has been identified it will be shown below

Description

Description

  • Butyl rubber
  • High permeation resistance to gases and water vapors
  • Unlined, rolled cuff
  • Available in smooth or rough grip
  • Unsupported
  • Thin construction for better dexterity
Specifications

Specifications

EN 388
Black
Butyl
14 mil
EN 388:0010X
BIK
Manufacturing, chemical handling, nerve agents, military, homeland security, hazmat
Smooth
874-07
35.5 cm
Cat III, CE 0299
Yes
7
0.35 mm
Type B
Bacteria, Fungi WITH Virus Protection
Rolled
Unlined
14 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers