missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SHOWA™ Nitri-Solve™ 730 Flock-Lined Chemical Resistant Nitrile Gloves
Click to view available options
Size:
7
8
9
10
11
Description
- Nitrile formulation
- Flock-lined for enhanced comfort
- Protects hands from oils, hydrocarbons, grease and abrasion
- Bisque finish allows secure handling in wet and dry conditions
- Designed for easy movement and continuous wear
- Wrist well protected
- Embossed with the size for ease of pairing after laundering
- 15 mil thick, 13 in. length
- Suitable for agricultural, automotive, chemical, contract cleaning, municipal, oil and gas
- Unlined version available: Fisher part #'s 11-395-30A-E (sizes 7-11)
Specifications
Specifications
ANSI Abrasion Rating | ANSI 4 |
Certifications/Compliance | 21 CFR 170-199 |
Certifications/Compliance (Europe) | CE Cat III, EN 420: 2003+A1:2009, EN 374-2:2003 |
Chlorinated | No |
Color | Green |
Latex Free | Yes |
Material | Nitrile |
Size | 7 |
Thickness (English) | 15 mil |
Thickness (Metric) | 0.38 mm |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'