missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Radiation Safety Bins

Radiation safety boxes with hinged lid and central swivel covers that are ideal for protection against Beta or Gamma radiation.

Brand:  Fisherbrand™

Code : 46

Additional Details : Weight : 0.01000kg

Product Code. 12307117

  • £353.98 / Each
Estimated Shipment: 25-11-2024
to see stock.
Add to basket

Description

Description

  • Beta – 20L – (38 x 21.5 x 23.5cm), use with CSR-BAG5
  • Radiation boxes, with hinged lid and central swivel covers, Beta Box/Gamma Box
  • These boxes have a central hole covered by a hinged lid, which reduces the exposure to radiation during pipetting procedures
  • Available for either gamma or beta radiation protection
  • Manufactured with hinged lids and accommodate interchangeable inserts to hold microtubes, centrifuge tubes, scintillation vials, universals, cryotubes and falcon tubes
  • Also available is range of floor-standing and benchtop bins with anti-slip feet and hinged lids, which serve as an ideal solution for short-term storage of radioactive waste or radioisotopes
  • Both the Beta and Gamma storage bins are available in five sizes, and the two largest bin models have wheels for easy transportation
  • Optional heavy duty drawstring bags may also be purchased
Specifications

Specifications

For storing radioactive materials
400mm
Radiation Bin
235mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers