missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Beta Radiation Shields
Shop All Fisherbrand Products
Click to view available options
Description:
Curved Base
Flat Base
Dimensions:
453 x 300 x 150 mm
455 x 300 x 150 mm
461 x 300 x 150 mm
530 x 350 x 300 mm
531 x 350 x 300 mm
600 x 350 x 300 mm
Includes:
15° Angle
15° Angle; Curved Base
45° Angle
Large Fixed 15° Angle
Small Fixed 15° Angle
Small Fixed 45° Angle
Unit Size:
Each
Specifications
Specifications
| Description | Flat Base |
| Includes | 45° Angle |
| Product Type | Beta Radiation Shield |
| Dimensions | 600 x 350 x 300 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction