missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Beta Radiation Shields

Product Code. 12347187 Shop All Fisherbrand Products
Click to view available options
Description:
Curved Base
Flat Base
Dimensions:
453 x 300 x 150 mm
455 x 300 x 150 mm
461 x 300 x 150 mm
530 x 350 x 300 mm
531 x 350 x 300 mm
600 x 350 x 300 mm
Includes:
15° Angle
15° Angle; Curved Base
45° Angle
Large Fixed 15° Angle
Small Fixed 15° Angle
Small Fixed 45° Angle
Unit Size:
Each

Product Code. 12347187

Only null left
Add to basket
Add to basket

Ideal for protection from Beta radiation, Fisherbrand™ radiation shields are supplied in small, medium and large sizes and with a 15cm-deep curved base for use with safety trays, or a 30x30cm flat base for under-the-bench protection.

A range of angles offers increased maneuverability, while clear optical acrylic aids visualisation.

Specifications

Description Curved Base
Includes Large Fixed 15° Angle
Product Type Beta Radiation Shield
Dimensions 530 x 350 x 300 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.