missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Beta Radiation Shields
Shop All Fisherbrand Products
Klicka för att se tillgängliga alternativ
Description:
Curved Base
Flat Base
Dimensions:
453 x 300 x 150 mm
455 x 300 x 150 mm
461 x 300 x 150 mm
530 x 350 x 300 mm
531 x 350 x 300 mm
600 x 350 x 300 mm
Includes:
15° Angle
15° Angle; Curved Base
45° Angle
Large Fixed 15° Angle
Small Fixed 15° Angle
Small Fixed 45° Angle
Förpackningsstorlek:
Each
Description
- Radiation shielding Cleaver Scientific for protection from Beta radiation, shield, fixed 15 degree angle, flat base, dimensions 450h x 300w x 300d mm
- Beta – Small Fixed 15° Angle – Flat Base 30 x 45cm, Base 30 x 30cm
- A range of angles offers increased manoeuvrability, while clear optical acrylic aids visualisation
Specifications
Specifications
| Description | Flat Base |
| Includes | Small Fixed 15° Angle |
| Product Type | Beta Radiation Shield |
| Dimensions | 453 x 300 x 150 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction