missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ BetaBasic™ 8 Javelin Guard Columns
A good first choice for compounds typically considered difficult to analyze
£341.00 - £423.30
Specifications
Carbon Load | 7% |
---|---|
pH | 2 to 8 |
Particle Size | 5 μm |
Pore Size | 150Å |
Surface Area | 200 m2/g |
Product Code | Brand | Diameter (Metric) Inner | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Length (Metric) | Price | Quantity & Availability | ||||
11523251
|
Thermo Scientific™
71405-024006 |
4 mm | 20 mm | ||||||
11583241
|
Thermo Scientific™
71405-012106 |
2.1 mm | 10 mm |
£423.30
Pack of 4 |
Estimated Shipment: 04-11-2024
Log in to see stock. |
||||
11503251
|
Thermo Scientific™
71405-022106 |
2.1 mm | 20 mm |
£423.30
Pack of 4 |
Estimated Shipment: 17-10-2024
Log in to see stock. |
||||
Description
- Direct-connection, fingertight design for convenience and maximum efficiency
- Patented design requires no holder, allowing quick and easy replacement
Specifications
7% | |
5 μm | |
200 m2/g | |
Analytical HPLC Column | |
No |
2 to 8 | |
150Å | |
HPLC Column | |
BetaBasic 8 | |
L7 |