Learn More
Thermo Scientific™ BETASIL™ PREP C18 HPLC Columns
Use for scale-up purification of small molecules under high organic content.
£1859.25 - £3035.10
Specifications
Column Format | Preparative Column, Standard |
---|---|
Max. Pressure | 4300 psi (300 bar) |
Particle Size | 5 μm |
pH | 2 to 9 |
Pore Size | 100 Å |
Product Code | Brand | Length (Metric) | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Diameter (Metric) | Price | Quantity & Availability | |||||
16398606
|
Thermo Scientific™
70105-159270A |
50 mm | 20 mm |
£3035.10
Each |
Estimated Shipment: 29-04-2025
Log in to see stock. |
|||||
16308616
|
Thermo Scientific™
70105-259070A |
250 mm | 10 mm |
£1859.25
Each |
Estimated Shipment: 15-05-2025
Log in to see stock. |
|||||
Description
Deliver the high surface area with high bonded phase coverage for your scale up purification needs with Thermo Scientific™ BETASIL™ C18 preparative HPLC columns. Our columns come in a wide range of dimensions to suit your application needs.
- Chemistry-bonded on 100Å silica
Preparative HPLC Column Hardware Options - based on column inner diameter (i.d.) and column performance needs.
Standard Threaded and Standard Flange Hardware
- Designed for standard applications, expertly packed and robustly designed to provide versatile products for routine use.
- Standard threaded hardware for column i.d. < 40mm.
- Standard flange hardware for column i.d. ≥ 40mm.
- Standard hardware can be modified on request to be compatible with SFC.
Customer Specific Orders
- If there is a Thermo Scientific stationary phase you are currently using and would like to obtain in a preparative scale not shown or would like to discuss a specific column dimension, we would be happy to discuss your requirements.
- Please contact your local sales representative for Customer Specific Orders.
Specifications
Preparative Column, Standard | |
5 μm | |
100 Å | |
60°C | |
C18 | |
20% | |
Yes |
4300 psi (300 bar) | |
2 to 9 | |
310 m²/g | |
L1 | |
Pure, Spherical, Fully Porous Silica | |
Reversed Phase | |
Reversed Phase |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.