missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ BetaSil™ C8 Guard Cartridges
Drop-in guard cartridges offer convenience, economy and effective protection for extending column lifetime.
£376.88 - £379.89
Specifications
Particle Size | 5 μm |
---|---|
Length (Metric) | 10 mm |
Stationary Phase | C8 |
Requires: Thermo Scientific UNIGUARD™ direct connection or stand alone holder, sold separately.
Product Code | Brand | Diameter (Metric) Inner | Particle Size | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Particle Size | Price | Quantity & Availability | ||||
10712147
|
Thermo Scientific™
70205-013001 |
3 mm | 5 μm |
£376.88
Pack of 4 |
In Stock
Log in to see stock. |
||||
10448864
|
Thermo Scientific™
70205-014001 |
4 or 4.6 mm | 5 μm |
£379.89
Pack of 4 |
Estimated Shipment: 11-12-2024
Log in to see stock. |
||||
Description
Drop-in guard cartridges offer convenience, economy and effective protection for extending column lifetime.
- The 10mm design offers maximum protection with minimal increase in retentio
- Fit Thermo Scientific UNIGUARD™ direct connection and stand alone holders
- Particle size: 5μm
- 10L x 3.0mm I.D.
- Thermo Scientific chemistry on 100Å silica
- High surface area with high bonded phase coverage
Specifications
5 μm | |
10 mm | |
C8 |