missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ BetaSil™ C8 HPLC Columns, 3μm Particle Size
Thermo ScientificTM BetaSilTM C8 HPLC Columns are available in limited dimensions. Please contact Customer Service for more details.
Brand: Thermo Scientific™ 70203-052130
This item is not returnable.
View return policy
Description
Thermo ScientificTM BetaSilTM C8 HPLC Columns are available in limited dimensions. Please contact Customer Service for more details.
- Thermo Scientific chemistry on 100Å silica
Ordering Information:
Other column dimensions including preparative scale are available. Please call Customer Service for more information.
Specifications
Analytical Column | |
LC/MS | |
3 μm | |
100 Å | |
C8 | |
Silica | |
Reversed Phase | |
Reversed Phase |
2.1 mm | |
50 mm | |
2 to 9 | |
L7 | |
Beta | |
12% | |
Yes |