missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ BetaSil™ C8 HPLC Columns, 3μm Particle Size
Thermo ScientificTM BetaSilTM C8 HPLC Columns are available in limited dimensions. Please contact Customer Service for more details.
£472.26 - £818.31
Specifications
Column Format | Analytical Column |
---|---|
Particle Size | 3 μm |
pH | 2 to 9 |
Pore Size | 100 Å |
USP Type | L7 |
Product Code | Brand | Particle Size | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Particle Size | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | |||
10579365
|
Thermo Scientific™
70203-052130 |
3 μm | 2.1 mm | 50 mm |
£662.89
Each |
Estimated Shipment: 09-10-2024
Log in to see stock. |
|||
10119184
|
Thermo Scientific™
70203-154630 |
3 μm | 4.6 mm | 150 mm |
£818.31
Each |
In Stock
Log in to see stock. |
|||
10468574
|
Thermo Scientific™
70203-053030 |
3 μm | 3 mm | 50 mm | |||||
Description
Thermo ScientificTM BetaSilTM C8 HPLC Columns are available in limited dimensions. Please contact Customer Service for more details.
- Thermo Scientific chemistry on 100Å silica
Ordering Information:
Other column dimensions including preparative scale are available. Call Customer Service for more information.
Specifications
Analytical Column | |
2 to 9 | |
L7 | |
Silica | |
Reversed Phase | |
Reversed Phase |
3 μm | |
100 Å | |
C8 | |
12% | |
Yes |