missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ BetaSil™ CN Guard Cartridges

Thermo Scientific™ BetaSil™ CN Guard Cartridges are available in limited dimensions. Please contact Customer Service for more details.

£229.62

Specifications

Carbon Load 6%
Particle Size 5 μm
Length (Metric) 10 mm
Pore Size 100Å
For Use With (Equipment) Uniguard Direct-connection and Stand Alone Holder
View More Specs

Products 1
Product Code Brand Diameter (Metric) Length (Metric) Particle Size Price Quantity & Availability  
Product Code Brand Diameter (Metric) Length (Metric) Particle Size Price Quantity & Availability  
10544685
View Documents
Thermo Scientific™
70805-014001
4 mm 10 mm 5 μm This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
Description

Description

Thermo Scientific™ BetaSil™ CN Guard Cartridges are available in limited dimensions. Please contact Customer Service for more details.

  • The 10mm design offers maximum protection with minimal increase in retention
  • Fit Thermo Scientific UNIGUARD™ direct connection and stand alone holders
  • Particle size: 3μm
  • 10L x 2.1mm I.D.

Features of Betasil CN Solid Phase

  • 100Å silica
  • High surface area with high bonded phase coverage

Requires:

Thermo Scientific UNIGUARD™ direct connection or stand alone holder, sold separately.

Specifications

Specifications

6%
10 mm
Uniguard Direct-connection and Stand Alone Holder
L10
5 μm
100Å
Yes
Videos
SDS
Documents

Documents

Product Certifications