Learn More
Thermo Scientific™ BetaSil™ Phenyl/Hexyl Guard Cartridges
Thermo Scientific™ BetaSil™ Phenyl/Hexyl Guard Cartridges are available in limited dimensions. Please contact Customer Service for more details.
£272.34
Specifications
Carbon Load | 11% |
---|---|
pH | 2 to 9 |
Length (Metric) | 10 mm |
Pore Size | 100Å |
For Use With (Equipment) | Uniguard Direct-connection and Stand Alone Holder |
Product Code | Brand | Diameter (Metric) | Length (Metric) | Particle Size | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Length (Metric) | Particle Size | Price | Quantity & Availability | |||
10487334
|
Thermo Scientific™
73003-012101 |
2.1 mm | 10 mm | 3 μm | N/A | ||||
Description
Thermo Scientific™ BetaSil™ Phenyl/Hexyl Guard Cartridges are available in limited dimensions. Please contact Customer Service for more details.
- The 10mm design offers maximum protection with minimal increase in retention
- Fit Thermo Scientific UNIGUARD™ direct connection and stand alone holders
Features of Betasil Phenyl/Hexyl Solid Phase
- Ligand on 100Å silica
- High surface area with high bonded phase coverage
- Betasil Phenyl/Hexyl columns offer unique selectivity
Requires:
Thermo Scientific UNIGUARD™ direct connection or stand alone holder, sold separately.
Specifications
11% | |
10 mm | |
Uniguard Direct-connection and Stand Alone Holder | |
L11 |
2 to 9 | |
100Å | |
Yes |