missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ BetaSil™ Silica Guard Cartridges

Experience a powerful column for separating non-polar and moderately polar compounds based on 100Å high purity silica and designed for small molecule analysis.

£246.84 - £380.90

Specifications

Particle Size 5 μm
Length (Metric) 10 mm
Product Line BetaSil
View More Specs

Products 4
Product Code Brand Diameter (Metric) Length (Metric) Particle Size Price Quantity & Availability  
Product Code Brand Diameter (Metric) Length (Metric) Particle Size Price Quantity & Availability  
10187644
View Documents
Thermo Scientific™
70005-012101
2.1 mm 10 mm 5 μm This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
10279174
View Documents
Thermo Scientific™
70005-013001
3 mm 10 mm 5 μm This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
10239224
View Documents
Thermo Scientific™
70005-014001
4 mm 10 mm 5 μm
£380.90
Pack of 4
In Stock
to see stock.
Add to basket
 
10514855
View Documents
Thermo Scientific™
70005-011001
1 mm I.D. 10 mm 5 μm This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
Description

Description

Experience a powerful column for separating non-polar and moderately polar compounds based on 100Å high purity silica and designed for small molecule analysis.

Thermo Scientific™ BETASIL™ Silica HPLC columns are based on a highly pure, 100Å silica designed for small molecule analysis. BETASIL Silica columns are used for normal phase separations. These non-bonded silica columns are a powerful and efficient tool for separating non-polar and moderately polar compounds.

  • 100Å high purity silica
  • Used for the separation of non-polar and moderately polar compounds.
Specifications

Specifications

5 μm
10 mm
BetaSil
Videos
SDS
Documents

Documents

Product Certifications