missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Bev-A-Line™ B-5 IV Tubing

Ideal for food, beverage, drug, lab and general use. Safe for most alcohols; avoid use with strong solvents.

Brand:  Cole-Parmer™ 06490-19

Product Code. 15416863

  • £192.00 / Each
Estimated Shipment: 10-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Heat-bondable, translucent tubing
  • More affordable than PTFE tubing
  • Polyethylene liner with ethyl vinyl acetate shell
  • No plasticizers
  • Nontoxic and nonhemolytic
  • Resin is FDA-compliant (liner: 21 CFR 177.1520; shell 21 CFR 177.1350). Meets USP Class VI, USDA and National Formulary requirements
  • Temperature range: -30 to 160°F (-51 to 71°C)
  • Sterilize with ethylene oxide or dry heat.
Specifications

Specifications

Bev-A-Line IV Tubing
1/2 in.
5/8 in.
50 ft.
1/16 in.
-30°F
Ethylene Oxide, Dry Heat
33 psi
71°C
Not Autoclavable
12.8 mm
16 mm
15.2 m
1.6 mm
-34°C
Translucent
160°F
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers