missing translation for 'onlineSavingsMsg'
Learn More

Saint-Gobain Bev-A-Line XX Tubing

Product Code. p-8003518
Click to view available options
Diameter (Metric) Inner:
4.2 mm
6.4 mm
9.5 mm
Unit Size:
150m
75m
Pack of 150
This item is not returnable. View return policy

Product Code. 11763139

Brand: Saint-Gobain 0649156

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

designed to handle most fuels and industrial lubricants, this tubing resists the swelling and hardening caused by hydrocarbon-based fluids. Saint Gobain Performance Plastics™ Tygon Fuel and Lubricant Tubing reduces the risk of failure due to crackin

  • Heat-bondable, translucent tubing
  • No plasticizers
  • Safe for food, beverage, drug, lab and general use
  • More affordable than PTFE tubing
  • Resin is FDA-compliant (liner: 21 CFR 177.1520; shell 21 CFR 177.1350)
  • Meets USP Class VI, USDA, and National Formulary requirements
  • Sterilize with ethylene oxide or dry heat
  • Avoid use with strong solvents

Specifications

Certifications/Compliance FDA, NSF, Liner resin is NSF-approved for potable water
Autoclavable Autoclavable
Diameter (Metric) Inner 9.5 mm
Material Bev-A-Line
Diameter (Metric) Outer 12.8 mm
Overall Length (Metric) 76.2 m
Thickness (Metric) 1.6 mm
For Use With (Application) High-purity applications and air sampling.
Min. Operating Temperature (Metric) -51°C
Packaging Quantity 1 Pack
Sterility Sterile
Color Translucent
Flexibility Flexible
Maximum Pressure 75 psi
Max. Operating Temperature (Metric) 71°C
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.