missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BINDER™ BF 115 Standard Incubator, 114 L
The BF 115 Standard Incubator is suitable for all gentle incubation applications, particularly under a full load and large batch throughputs. This incubator is extremely homogeneous and has quick recovery times.
Brand: BINDER™ 9010-0315
Description
- Temperature range from ambient temperature plus 8°C up to 100°C
- High temperature accuracy thanks to APT.line™ technology
- Forced convection
- Controller with LCD display
- Electromechanical control of the exhaust air flap
- Ergonomic handle design
- Inner door made of tempered safety glass
- 2 chrome-plated racks
- Stackable
- Class 3.1 integrated temperature safety device (DIN 12880) with visual alarm
- USB port for recording data
Specifications
30.1 gal. | |
Not Autoclavable | |
Stainless Steel | |
Forced | |
No Lighting | |
1 | |
Nema 5-20P | |
Standard Incubator | |
BF115 | |
380 x 550 x 550 mm | |
380 mm | |
54 kg | |
230 V |
BF115-230 V, Standard, Series BF Avantgarde.Line - Standard-Incubators with forced convection, 112 L, 230 V 1 ∼ 50/60 Hz | |
114 L | |
APT.Line Technology | |
None | |
Stainless Steel | |
2 | |
Ambient +8° to 100°C | |
LCD | |
≤ ±0.2° at 37°C | |
15 in. | |
119 lb. | |
230 V, 50/60 Hz , 400 W | |
50/60 Hz |