Learn More
Gibco™ BG-11 Media, optimized for cyanobacteria
Description
Gibco™ BG-11 Media is optimized for the growth and maintenance of select Cyanobacteria including Synechococcus elongates. The formulation comes ready-to-use at 1X to let you avoid laborious media preparation steps.
Each Gibco™ BG-11 Media comes in the award winning Gibco™ bottle designed for easier use in the biosafety cabinet, minimizing the risk of contamination, and helps you perform cell culture more consistently. Together, the superior packaging and quality, greater reliability, and improved consistency in Cyanobacteria culture, results in better overall efficiency and more robust data (Fig. 1, 2).
For Research Use Only. Not intended for human or animal therapeutic or diagnostic use.
Specifications
Specifications
| Concentration | 1X |
| Content And Storage | Gibco™ BG-11 Growth Media contains: • 6 L Gibco™ BG-11 Media — Store at 4 °C |
| Form | Liquid |
| Media Type | Algal Media |
| Preparation Method | None (Ready-to-Use) |
| Product Type | Microbiology Media |
| Target Organism Class | Cyanobacteria |
| pH | 6 to 8 |
| Quantity | 6 L |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.