missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products BHD Autoclavable Wrapper

Shop All Keystone Cleanroom Products Products


Click to view available options
Length (English):
1.5 in.
2 in.
3 in.
4 in.
6 in.
Width (English):
1.5 in.
2 in.
3 in.
4 in.
6 in.
Unit Size:
Pack of 3000
Description
- Designed for steam sterilization
- Treated to impart water and alcohol repellency
- Wet formed, lightweight non-woven fabric comprised of natural wood pulp and polyester fibers bonded with a resin binder
- Sufficient microbial barrier
- Resists tearing and punctures
- Does not contain any natural latex rubber
- Processed and packaged in ISO Certified Cleanrooms
- Certificate of Conformance included with shipment
Specifications
Specifications
| Autoclavable | Autoclavable |
| Certifications/Compliance | Certificate of Conformance |
| Closure Type | None |
| Color | Blue |
| Disposable | Single-use |
| For Use With (Application) | Gamma, EtO, or Steam Sterilization |
| Material | Cellulose |
| Sterility | Non-sterile |
| Latex Free | Yes |
| Length (English) | 2 in. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction