missing translation for 'onlineSavingsMsg'
Learn More

Keystone Cleanroom Products BHD Autoclavable Wrapper
GREENER_CHOICEBIOPHARMA

Product Code. 17738187 Shop All Keystone Cleanroom Products Products
Click to view available options
Length (English):
1.5 in.
2 in.
3 in.
4 in.
6 in.
Width (English):
1.5 in.
2 in.
3 in.
4 in.
6 in.
Unit Size:
Pack of 3000

Product Code. 17738187

Brand: Keystone Cleanroom Products BHDSHEET0606

Only null left
Add to basket
Edge
Add to basket

When secured with autoclave tape or elasticized bands, these BHD Autoclavable Wrappers provide an adequate microbial barrier from external sources of contamination.

  • Designed for steam sterilization
  • Treated to impart water and alcohol repellency
  • Wet formed, lightweight non-woven fabric comprised of natural wood pulp and polyester fibers bonded with a resin binder
  • Sufficient microbial barrier
  • Resists tearing and punctures
  • Does not contain any natural latex rubber
  • Processed and packaged in ISO Certified Cleanrooms
  • Certificate of Conformance included with shipment

Specifications

Autoclavable Autoclavable
Closure Type None
Color Blue
Disposable Single-use
For Use With (Application) Gamma, EtO, or Steam Sterilization
Material Cellulose
Sterility Non-sterile
Latex Free Yes
Temperature Range (Metric) Up to 135°C
Length (English) 6 in.
Length (Metric) 15.2 cm
Width (English) 6 in.
Width (Metric) 15.2 cm
Product Type Sterilization Wrap (Heavy-duty)
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

Ved at klikke på Send, anerkender du, at du kan blive kontaktet af Fisher Scientific med hensyn til den feedback, du har givet i denne formular. Vi deler ikke dine oplysninger til andre formål. Alle angivne kontaktoplysninger skal også vedligeholdes i overensstemmelse med vores Privatlivspolitik.

Mange tak! Din feedback er blevet sendt. Hos Fisher Scientific arbejder vi altid på at forbedre vores indhold for dig. Vi sætter pris på din feedback.