Learn More
Traceable™ Big-Digit Stopwatch with Calibration
The jumbo digits and high accuracy of the Traceable Big-Digit Stopwatch with Calibration make it the perfect stopwatch for the lab or field. Display time of day, date and day of week. The ABS plastic case is water-, dust- and shock-resistant, with a handy clip and hoop and loop fasteners allows you to mount the stopwatch to various surfaces.
Brand: Traceable™ 94460-28
Code : NEW
Additional Details : Weight : 0.10000kg
Description
- Nist traceable
- Easy to read jumbo digits
- High accuracy
- Includes time of day alarm
- Water-, dust- and shock-resistant
- Mounts to various surfaces due to its handy clip, and hoop and loop fastener
- Single-action, time-out, cumulative-split and continuous timing functions
- Neck cord
Specifications
24 hr. | |
±0.001% | |
Big-Digit Stopwatch | |
1.5 V Button Cell | |
Neck Cord |
Audible | |
0.01 sec, 1 sec | |
ABS Plastic | |
5/8 in. | |
NIST Traceable Certificat Supplied, ISO/IEC 17025:2017(1750.01) Calibration Laboratory Accredited by A2LA |