missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Trajan Scientific and Medical Big Trap - Oxygen
For bulk purification applications or where several instruments are plumbed from a single source, a Big Trap gas filter is an ideal solution. A one-piece heavy walled alminium tube provides 750cm3 of capacity and a pressure rating of up to 250 psig
£279.00 - £339.00
Specifications
For Use With (Application) | ECD and TCD when used with a moisture filter, PID when used with a hydrocarbon filter, ICP-AES (ICP-OES) and ICP-MS |
---|---|
Model | Oxygen |
Volume (Metric) | 750 cm3 |
Description | Removes oxygen as well as traces of sulfur and chlorine compounds from carrier gas |
For Use With | Big Trap Mounting Clip |
Product Code | Brand | Port Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Port Type | Price | Quantity & Availability | |||||
15700979
|
Trajan Scientific and Medical
1035318 |
1/8 in. |
£279.00
Each |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15790969
|
Trajan Scientific and Medical
1035314 |
1/4 in. |
£339.00
Each |
Estimated Shipment: 03-09-2024
Log in to see stock. |
|||||
Description
- High capacity filters ideal for bulk purification - capacity of 3 L oxygen
- Efficiency < 1 ppb
- Can be used where several instruments are plumbed from a single gas source
- Sintered stainless steel frits prevent particulate contamination
Specifications
ECD and TCD when used with a moisture filter, PID when used with a hydrocarbon filter, ICP-AES (ICP-OES) and ICP-MS | |
750 cm3 | |
Big Trap Mounting Clip |
Oxygen | |
Removes oxygen as well as traces of sulfur and chlorine compounds from carrier gas | |
250 psig |
For research use only