Learn More
Invitrogen™ Bigfoot™ Spectral Cell Sorter Accessories
The Bigfoot Cell Sorter is designed to streamline the cell sorting workflow and enhance the user experience. It has a multitude of cell sorting advancements, accessories, and unique capabilities to enable the most complex multi-parameter sorts, and to meet high-throughput demands for a wide range of applications.
£64.00 - £804.00
Specifications
For Use With (Equipment) | Bigfoot™ Spectral Cell Sorter |
---|---|
For Use With (Application) | Flow Cytometry |
Quantity | Each |
Content And Storage | Room Temperature |
Product Line | Bigfoot™ |
Product Code | Brand | Product Type | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Product Type | Price | Quantity & Availability | ||||||
18094110
|
Invitrogen™
PL00392 |
Autoclavable Cleaner Cap |
£299.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||||
18014110
|
Invitrogen™
PL00393 |
Autoclavable Decon Cap |
£299.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||||
17932051
|
Invitrogen™
PL00382 |
Autoclavable Filter, 0.05 μm |
£366.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||||
18054110
|
Invitrogen™
PL00311 |
Chip Adapter, 10X |
£64.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||||
17414963
|
Invitrogen™
PL00312 |
Nozzle Tip, 70 μm |
£684.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||||
17424963
|
Invitrogen™
PL00313 |
Nozzle Tip, 100 μm |
£684.00
Each |
Estimated Shipment: 01-05-2025
Log in to see stock. |
||||||
18851362
|
Invitrogen™
PL00315 |
Nozzle Tip, 120 μm |
£804.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||||
18841362
|
Invitrogen™
PL00314 |
Nozzle Tip, 150 μm |
£804.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||||
18064050
|
Invitrogen™
PL00355 |
Output Tube Adapter, 1.5 mL |
£427.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||||
18074110
|
Invitrogen™
PL00356 |
Output Tube Adapter, 5 mL |
£256.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||||
18074050
|
Invitrogen™
PL00357 |
Output Tube Adapter, 15 mL |
£256.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||||
17464973
|
Invitrogen™
PL00338 |
Output Tube Adapter, 50 mL |
£387.00
Each |
Estimated Shipment: 01-05-2025
Log in to see stock. |
||||||
Description
The Invitrogen Bigfoot Spectral Cell Sorter provides power, performance, and flexibility to help accelerate cutting edge discoveries. Designed to streamline the cell sorting workflow and enhance the user experience, the Bigfoot sorter has a multitude of cell sorting advancements, accessories, and unique capabilities to enable the most complex multi-parameter sorts, and to meet high-throughput demands for a wide range of applications.
The Invitrogen Bigfoot Spectral Cell Sorter offers a full line of accessory products for continuous expansion of the instrument including interchangeable nozzle tips, temperature controlled sample input and sort output adapters, and bulk fluid bottles and caps.Specifications
Bigfoot™ Spectral Cell Sorter | |
Each | |
Bigfoot™ |
Flow Cytometry | |
Room Temperature |
For Research Use Only.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.