missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Honeywell™ Bilson 303L Foam Earplug
Click to view available options
:
Yellow/White
Description
- Soft foam for comfort and performance
- Smooth, soil-resistant surface prevents dirt or other substances from accumulating on skin or entering ear canal
- Ideal for workers who need to block out loud noise and demand the best protection and comfort available in an earplug
- Europe's most used polyurethane earplug
- Superior noise-blocking performance in a single-use earplug
Specifications
Specifications
| Color | Yellow, White |
| Certifications/Compliance (Europe) | EC Category PPE: 2, QA: ISO 9001/2000, EC Certificate: 941057, EC Attestation: 9404815 |
| Noise Reduction Rating (NRR) | SNR: 33 dB |
| Plug Shape | Bullet |
| Product Type | Single-use earplug |
| Disposable | Single-use |
| Material | Polyurethane |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction