missing translation for 'onlineSavingsMsg'
Learn More

Manutan Bin cabinet with eight red bins, 395mm x 400mm x 300mm

Brand:  Manutan A339563

Encompass_Preferred

Product Code. 12819719

  • £151.25 / Each
Estimated Shipment: 14-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Each cabinet come with a number of same size, same colour bins fitted with drawer stops. Locating points for secure stacking vertically and horizontally and back slots to allow cabinets to be fitted to the wall.
  • Eight bins supplied
  • Bin dimensions: 186mm width
  • Dimensions (H x W x D): 395mm x 400mm x 300mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers