missing translation for 'onlineSavingsMsg'
Learn More

BINDER™ Series BD Avantgarde.Line - Standard-Incubator, with Natural Convection

The BD Avantgarde.Line Series is specially designed for gentle incubation of organisms, as well as conditioning of heat-sensitive media. The new design of the units and the homogeneous temperature distribution ensure the very best results.

Brand:  BINDER™ 9010-0323


1537.23 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.



Additional Details : Weight : 48.00000kg

 View more versions of this product

Product Code. 15692116

  • £1749.24 / Each
Estimated Shipment: 05-08-2024
to see stock.
Add to basket

Description

Description

Series BD incubators function with natural convection and, thanks to their state-of-the-art technical equipment, are a reliable choice for the incubation of microbiological cultures.

  • Temperature range: +5°C above ambient temperature to +100°C
  • High temperature accuracy thanks to APT.line™ technology
  • Natural convection
  • Controller with LCD display
  • Electromechanical control of the exhaust air flap
  • Inner door made of tempered safety glass
  • 2 chrome-plated racks
  • Class 3.1 integrated independent temperature safety device (DIN 12880) with visual alarm
  • Ergonomic handle design
  • USB port for recording data
Specifications

Specifications

2 cu. ft.
30 kg
Not Autoclavable
Stainless Steel
Natural
No Lighting
1
Nema 5-20P
Standard Incubator
Glass Door
360 x 380 x 420 mm
40 kg
0.3 kW
50/60 Hz
66.1 lb.
BD056-230 V, Standard, Series BD Avantgarde.Line - Standard-Incubators with natural convection, 57 L, 230 V 1 ∼ 50/60 Hz
57 L
APT.Line Technology
None
Stainless Steel
2
Ambient +5° to 100°C
LCD
BD056-230 V
565 x 640 x 625 mm
230 V
6.3 A
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Services