missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Micronova™ BinLiners™
These FDA compliant, LDPE bags are designed for cleanroom material disposal and transfer, garment collection and equipment covers in controlled environments. Available with thicknesses ranging from 1 - 6 mil, and capacity to 60 gal. (200 L).
£144.00 - £303.00
Specifications
Product Type | Bin Liner Bag |
---|---|
Material | LDPE |
Care Instructions | Keep at Ambient Temperature |
Product Code | Brand | Color | Capacity (Metric) | Packaging Type | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Capacity (Metric) | Packaging Type | Price | Quantity & Availability | |||
17192866
|
Micronova™
BL4-3440BB |
Clear |
£220.35
Pack of 10 |
Estimated Shipment: 22-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
13112370
|
Micronova™
BL2-40TRB |
Clear | 151 L | Individually bagged |
£303.00
Pack of 50 |
Estimated Shipment: 22-07-2024
Log in to see stock. |
|||
17890165
|
Micronova™
BL4-3440PC |
Clear |
£144.00
Pack of 50 |
Estimated Shipment: 13-08-2024
Log in to see stock. |
|||||
Description
Micronova BinLiner Bags are made from FDA compliant, low density polyethylene and are designed for the collection and disposal of waste, garment collection, storage, protective covers for equipment and the collection and transport of parts or raw materials in cleanrooms and controlled environments.
- Low density polyethylene liners in a range of sizes
- Thicknesses range from 1 mil to 6 mil, and sizes from 1-gallon capacity to 60 gallons
- The 40 x 48 inch and 40 x 60-inch liners work with the BLSSH-1624 BinLiner Stand
- The 34 X 40-inch liners work with the BLSSH-1515 BinLiner Stand
- Liners are produced for use in clean and controlled environments
- Liner colors (tints) include transparent, blue, and gray
- Good compatibility with common cleaners
- Gusseted or Flat Sealed options available
- Packaging:
- Flat Packed: (B or BB suffix)
- B: individually bagged, 5 per pack
- BB: 5 liners double bagged
- On a Roll: (PC suffix), one roll double bagged
Specifications
Bin Liner Bag | |
LDPE | |
Keep at Ambient Temperature |