missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Econix™ Bio-bins™ Orange Paper Based Non-Sharps Infectious Clinical Waste Containers for Alternative Treatment / Incineration
Use Econix™ Bio-bins™ The Bio-bin™ is a Paper based Non-sharps Container used to dispose of single use implements, tips, petri dishes, pads and other lab waste (excluding needles and blades) and reduce over filling issues for your non-sharp clinical waste. The Bio-bin has a built-in temporary seal, absorbent mat and is waterproof.
£138.00 - £440.00
Specifications
Certifications/Compliance | UN3291 |
---|---|
Closure Type | Temporary and Permanent |
Color | Orange |
Autoclavable | Autoclavable |
For Use With (Application) | For Low Risk Infectious Waste |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
12903675
|
Econix™
BEXBB1OR |
1 L |
£260.00
Pack of 100 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
12993655
|
Econix™
BEXBB2OR |
2 L |
£309.00
Pack of 100 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
12933675
|
Econix™
BEXBB5OR |
5 L |
£440.00
Pack of 100 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
12933665
|
Econix™
BEXBBPIP6OR |
6 L |
£210.00
Pack of 40 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
12973675
|
Econix™
BEXBB30OR |
30 L |
£138.00
Pack of 10 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- 96% paper based non-plastic single-use non-sharps waste container
- Comes fold-flat for easy storage
- Rigid, leakproof construction
- Leakproof, built-in lid
- Built-in absorbent Mat
- UN 3291 approved
Specifications
UN3291 | |
Orange | |
For Low Risk Infectious Waste |
Temporary and Permanent | |
Autoclavable | |
Non-Sharps Waste Container |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title