missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nitritex™ Bio-Clean™ D Disposable Coverall with Hood
![BIOPHARMA](/content/dam/fishersci/glyphs/sure_trace.png)
124.44 GBP valid until 2024-12-31
Use promo code "22919" to get your promotional price.
Use promo code "22919" to get your promotional price.
Click to view available options
Size:
3X-Large
4X-Large
Size (Metric) Chest:
124 to 132 cm
132 to 140 cm
Height (Metric):
194 to 200 cm
200 to 206 cm
Description
Includes
Front zip, with protective flap, elasticated hood
- Low linting
- Thumb loop to ensure a secure hold
- Elasticated openings to restrict particle release
- Prevent bellows effect due to air pressure build-up
- Bound seams, high quality zip with adhesive material flap
- Overboots have slip-resistant soles and reinforced ties
- Antistatic
Certifications
ISO Class 4
Specifications
Product Type | Cleanroom Coveralls |
Size | 3X-Large |
Gender | Unisex |
Material | CleanTough™ Fabric |
Color | White |
Disposable | Single-use |
Cuff Style | Elastic |
Hood Type | Elastic |
Seam Type | Bound |
Sterility | Non-sterile |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'