Learn More
CleanSpace Technology™ Bio HEPA P3/T3 Filter
The BioHood System is for use with the HALO and is specifically designed for biocontainment units, laboratories and pharmaceutical cleanrooms.
Brand: CleanSpace Technology™ CS3025
Additional Details : Weight : 0.90000kg
Description
The BioHood System is compatible with the CleanSpace™ HALO Respirator. It is specifically designed for biocontainment units, laboratories and pharmaceutical cleanrooms, providing eye and head protection.
- DuPont™ Tyvek™ material and seam technology
- Light and durable
- Blood and fluid resistant
- Only PAPR hood design to completely cover the respirator when worn, minimizing device contamination
- Can be easily removed while still wearing the respirator to protect healthcare professionals when doffing
- Broad field of vision and unique design that secures the visor to eliminate slippage and movement
- No belts, hoses, fogging or heat
- Comfortable air flow with no breathing resistance
- NIOSH and CE Mark approved
- BioHood Parts: The BioHood (CS3024), Bio HEPA P3/T3 (CS3025), Bio Mask Exhalation Adaptor (CS3026) - reusable and attaches to CleanSpace™ HALO Face Mask (face mask sold separately)
Specifications
PARTICULATE | |
HEPA | |
No | |
CS3024, CS3025, CS3026, CS3027 | |
CS3025 | |
Non-sterile |
Blue, Gray | |
Filter | |
P3 TM3 P SL R | |
Yes | |
3 Pk. | |
18 x 15 x 9 cm |