missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell BioClean™ Beard Snood BBS-W
79.14 GBP valid until 2024-12-31
Use promo code "22919" to get your promotional price.
Use promo code "22919" to get your promotional price.
Click to view available options
Color: White
Description
- Lightweight
- Comfortable headloop
- Latex-free elastic opening
- Universal size
Specifications
Type | Cleanroom Beard Cover |
Size | Universal |
Material | Spunbond Polypropylene |
Color | White |
Disposable | Single-use |
Latex Free | Yes |
Seam Type | Double Stitched Opening |
Certifications/Compliance | ISO 9001:2015 |
For Use With (Application) | Cleanrooms |
Packaging Quantity | 100 pieces per sealed inner PE bag; 10 inner bags per sealed outer PE bag; one outer bag per lined carton (1000 pieces) |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'