missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell BioClean™ BioClean-C Chemotherapy Sterile Protective Apron
189.37 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Use promo code "21674" to get your promotional price.
Click to view available options
Size:
Small
Medium
Large
Description
- Tested against permeation standard ASTM F739-12
- Tie tapes at rear
- Adjustable neck fastening
- Lightweight low-linting CleanTough material
- Silicone-free
- Manufactured in a facility holding ISO 9001:2015 and (EU)2016/425 Module D certifications
- Conforms to Category 3 - Personal Protective Equipment Regulation (EU) 2016/425
- Tested against standard EN ISO 13034:2005 + A1:2009 protective clothing against liquid chemicals (Type PB [6])
- Tested against standard EN 14325 protective clothing against chemicals
- Tested against permeation standard ASTM F739-12
- Processed in an NEBB certified ISO Class 4 environment
- Tested against standards: EN 530, Abrasion resistance; EN 6530, Resistance to penetration by liquids; EN 13934-1, Tensile strength; EN 9073-4, Trapezoidal tear resistance; EN 863, Puncture resistance; and EN 13935-2, Seam strength
- Sterilized in accordance with ISO 11137-1:2006
- Test: Abrasion Resistance - Result: 10 to 100 cycles - Performance class (EN 14325):1
- Test: Trapezoidal tear Resistance - Result: MD 50.6 N - Performance class (EN 14325):3
- Test: Trapezoidal tear Resistance - Result: CD 32.3 N - Performance class (EN14325):2
- Test: Puncture Resistance - Result:10 N - Performance class (EN14325):1
Specifications
Type | Chemotherapy Protective Apron |
Size | Small |
Color | Blue |
Disposable | Single-use |
Closure Type | Waist Ties |
Sterility | Sterile |
Latex Free | No |
Neck Style | Adjustable |
For Use With (Application) | Critical and Controlled Environments |
Three (3) years from date of manufacture. Store in a dry, cool place (≤40°C) away from direct sunlight and fluorescent light.
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'