missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell BioClean - C BCAS Chemotherapy Protective Apron with Sleeves - Non-Sterile
163.58 GBP valid until 2024-12-31
Use promo code "22919" to get your promotional price.
Use promo code "22919" to get your promotional price.
Click to view available options
Type:
Chemotherapy Protective Apron
Description
- Assured protection: The BioClean-C™ Apron with Sleeves BCAS is an ideal choice as a chemotherapy protective apron, as it is tested against a wide range of chemotherapy drugs
- Reduced contamination risks: This protective apron is made from lightweight, low-linting material
- Added strength: Ultrasonically bonded with protective tape, this apron is is ideal for protection against chemotherapy drugs
- Enhanced fit: With an adjustable neck fastening and tie tapes at the rear, it allows wearers to find a comfortable, consistent fit for them
Specifications
Type | Chemotherapy Protective Apron |
Size | X-Large |
Material | Polyethylene, Non-woven Polypropylene Laminate |
Color | Blue |
Disposable | Limited-use |
Closure Type | Integral Ties |
Sterility | Non-sterile |
For Use With (Application) | Administering drugs, chemical handling, blending, compounding solids and/or liquids, mixing of chemicals |
Dimensions (L x W) | 108 -116 cm (42 in. - 45 in.) x 182 - 188c m (6 ft. 0 in. - 6 ft. 2 in.) |
Style | With Sleeves |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'