missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nitritex™ BioClean-C™ Protective Sleeve Covers
163.91 GBP valid until 2024-12-31
Use promo code "22919" to get your promotional price.
Use promo code "22919" to get your promotional price.
Click to view available options
Color:
Blue
Description
Designed for protection, the BioClean-C™ Chemotherapy Protective Sleeve Covers have been specially developed for maximum protection against a range of chemotherapy drugs, and to be compatible with ISO Class 4 cleanrooms. Constructed from lightweight, low-linting and hard wearing CleanTough™ material, the sleeve covers feature elasticated arms and 100% polyester elasticated cuffs. The 'one size fits all' cover has been tailored for quick and simple donning
- Tested against ASTM D6978-05 using aminimum of nine cytotoxic drugs
- Ultrasonically bonded seams with protective tape
- Elasticated for secure fit
- Processed to ensure ISO Class 4 compatibility
- 100% polyester elasticated cuffs
- Lightweight, low-linting & hard wearing CleanTough™ material
Specifications
Size | Standard |
Product Type | Controlled Environment Sleeve |
Material | Double Laminate Microporous Fabric |
Color | Blue |
Sterility | Non-sterile |
Cuff Style | Elastic |
Model | BCSC |
For Use With (Application) | Chemotherapy Protective |
Certifications/Compliance | ISO 9001:2015 |
Certifications/Compliance (Europe) | (EU)2016/425, EN ISO 13034:2005 + A1:2009, EN 14325, ASTM F739-12, EN 530, EN 6530, EN 13934-1, EN 9073-4, EN 863, EN 13935-2 |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'