missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nitritex™ Chemo Protective Sterile Sleeve Covers
221.65 GBP valid until 2024-12-31
Use promo code "22919" to get your promotional price.
Use promo code "22919" to get your promotional price.
Description
- Ultrasonically bonded seams covered with protective tape
- ISO 9001:2008 certification
- Sterilized with gamma irradiation
Specifications
Size | Standard |
Product Type | Controlled Environment Sleeve |
Material | Double Laminate Microporous Fabric |
Sterility | Sterile |
Seam Type | Ultrasonically Bonded with Protective Tape |
Model | BCSC |
For Use With (Application) | Chemotherapy Protective |
Certifications/Compliance | ISO 9001:2015 |
Certifications/Compliance (Europe) | (EU)2016/425, EN ISO 13034:2005 + A1:2009, EN 14325, ASTM F739-12, EN 530, EN 6530, EN 13934-1, EN 9073-4, EN 863, EN 13935-2 |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'