missing translation for 'onlineSavingsMsg'
Learn More
Ansell BioClean-C™ Protective Aprons with Sleeves BCAS Product Code.: 15248108
Add to basket

Ansell BioClean-C™ Protective Aprons with Sleeves BCAS

Product Code. 15248108
Medium
Click to view available options
Size:
Small
Medium
This item is not returnable. View return policy
Please see product validation pack or contact Ansell customer service for specific data on use of garments with cytotoxic drugs. Garments used for protection against such drugs must be selected specifically for the type of chemicals used.

Product Code. 15248108

Brand: Ansell BCASM

Add to basket
Add to basket
This item is not returnable. View return policy
Please see product validation pack or contact Ansell customer service for specific data on use of garments with cytotoxic drugs. Garments used for protection against such drugs must be selected specifically for the type of chemicals used.

Non-sterile apron with protective sleeves is an ideal choice when administering drugs, handling chemicals, and blending or compounding solids and liquids. Tested against a wide range of chemotherapy drugs.

  • Tested against permeation standard
  • ASTM F739-12
  • Ultrasonically bonded seams with protective tape
  • Tie tapes at rear
  • Adjustable neck fastening
  • Lightweight low-linting CleanTough material
  • Silicone-free
  • Manufactured in a facility holding ISO 9001:2015 and (EU)2016/425 Module D certifications
  • Conforms to Category 3 - Personal Protective Equipment Regulation (EU) 2016/425
  • Tested against standard EN ISO 13034:2005 + A1:2009 protective clothing against liquid chemicals (Type PB [6])
  • Tested against standard EN 14325 protective clothing against chemicals
  • Tested against permeation standard ASTM F739-12
  • Processed in an NEBB certified ISO Class 4 environment
  • Tested against standards: EN 530, Abrasion resistance; EN 6530, Resistance to penetration by liquids; EN 13934-1, Tensile strength; EN 9073-4, Trapezoidal tear resistance; EN 863, Puncture resistance; and EN 13935-2, Seam strength
TRUSTED_SUSTAINABILITY

Specifications

Size Medium
Material Polypropylene, Polyethylene
Color White
Disposable Single-use
Closure Type Waist Ties
Sterility Non-sterile
Cuff Style Elastic
Resistance Liquids
For Use With (Application) Critical and Controlled Environments
Certifications/Compliance ASTM F739
Seam Type Bound
Certifications/Compliance (Europe) CE 0598, EN 13934-1, EN 13935-2, EN 530, EN 6530, EN 7854, EN 9073-4, EN ISO13688:2013, EN 14605:2005 + A1:2009, EN ISO 14325, Category III, EN 13034:2005 + A1:2009
Show More Show Less
  • Nitritex Bioclean chemotherapy range
    Video Player is loading.
    Current Time 0:00
    Duration 0:00
    Loaded: 0%
    Stream Type LIVE
    Remaining Time 0:00
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected

      Nitritex Bioclean chemotherapy range

    Five (5) years from date of manufacture. Store in a dry, cool place (≤40°C) away from direct sunlight and fluorescent light.

    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title
    Ansell BioClean-C™ Protective Aprons with Sleeves BCAS >

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.