missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell BioClean-C™ Protective Aprons with Sleeves BCAS
163.58 GBP valid until 2024-12-31
Use promo code "22919" to get your promotional price.
Use promo code "22919" to get your promotional price.
Click to view available options
Size:
Small
Medium
Description
- Tested against permeation standard
- ASTM F739-12
- Ultrasonically bonded seams with protective tape
- Tie tapes at rear
- Adjustable neck fastening
- Lightweight low-linting CleanTough material
- Silicone-free
- Manufactured in a facility holding ISO 9001:2015 and (EU)2016/425 Module D certifications
- Conforms to Category 3 - Personal Protective Equipment Regulation (EU) 2016/425
- Tested against standard EN ISO 13034:2005 + A1:2009 protective clothing against liquid chemicals (Type PB [6])
- Tested against standard EN 14325 protective clothing against chemicals
- Tested against permeation standard ASTM F739-12
- Processed in an NEBB certified ISO Class 4 environment
- Tested against standards: EN 530, Abrasion resistance; EN 6530, Resistance to penetration by liquids; EN 13934-1, Tensile strength; EN 9073-4, Trapezoidal tear resistance; EN 863, Puncture resistance; and EN 13935-2, Seam strength
Specifications
Size | Small |
Material | Polypropylene, Polyethylene |
Color | Blue |
Disposable | Single-use |
Closure Type | Waist Ties |
Sterility | Non-sterile |
Cuff Style | Elastic |
Resistance | Liquids |
For Use With (Application) | Critical and Controlled Environments |
Certifications/Compliance | ASTM F739 |
Show More |
Five (5) years from date of manufacture. Store in a dry, cool place (≤40°C) away from direct sunlight and fluorescent light.
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'