Learn More
Ansell™ BioClean ChemPrep™ Sterile Prep Mat
Ansell™ BioClean ChemPrep™ Sterile Prep Mat enhances workbench safety for technicians, nurses, and pharmacists when handling or administering chemotherapy drugs.
Brand: Ansell™ S-BCPM-4025B
364.11 GBP valid until 2024-12-31
Use promo code "22919" to get your promotional price.
Code : NEW
Additional Details : Weight : 11.15000kg
Description
- Latex-free 3-layer construction
- Mesh upper layer for even distribution
- Highly absorbent middle layer
- Impermeable bottom layer
- Top layer: Polyolefin apertured film
- Middle layer: Air-laid paper
- Bottom Layer: Polyethylene
Specifications
40 x 25 cm | |
Blue | |
One piece per sealed inner PE bag; one inner bag per second PE bag; 50 double bags per sealed outer PE bag; four outer bags per lined carton (200 pieces) | |
Manufactured in a facility holding ISO 9001:2008 certifications; Processed in an NEBB certified ISO Class 5 environment |
Yes | |
Prep Mat | |
Highly absorbant |
Three (3) years from date of manufacture. Store in a dry, cool place (≤40°C) away from direct sunlight and fluorescent light.