missing translation for 'onlineSavingsMsg'
Learn More

Ansell™ BioClean™ Clean Nitrile Isolator Mitten

Product Code. 17342973
Click to view available options
Color: White; Material: Nitrile; Size: 9.75
This item is not returnable. View return policy
This item is not returnable. View return policy

The BioClean™ Clean Nitrile Isolator Mitten is manufactured from nitrile with incredibly low levels of particles and excellent ESD properties. Designed for use in injectable manufacturing and pharmaceutical production areas, our CGL mittens are cleanroom processed and packed.

  • Tested against ASTM D6978-05 for handling chemo drugs
  • 100% water leak tested
  • Ultra-clean surface ensures product protection
  • Specially designed to minimize hand fatigue
  • To fit port size 10 in./254 mm
  • Autoclave compatible
  • ISO 4 Cleanroom laundered and packaged
  • Resistant to VHP, IPA, and disinfectants
TRUSTED_SUSTAINABILITY

Specifications

ASTM F739 No
Certifications/Compliance ASTM D6978
Certifications/Compliance (Europe) CE 0598, EN 388:2016, EN 420:2003 + A1:2009, EN 421:2010, EN ISO 374-1:2016, EN ISO 374-5:2016, EN 374-1, 2, 3, EN 455 Part 2, Category III
Chlorinated Yes
Cleaning Procedure DI Washing
Cleanroom Class Class 10 (ISO 4)
Content And Storage Store in a dry, cool place (<40°C) away from direct sunlight and fluorescent light.
Description One piece per sealed inner PE bag, one inner bag per sealed second inner PE bag, one second inner bag per sealed outer PE bag, 20 outer bags per lined inner white Correx polyethylene box
Accelerator Free No
Applications Laboratory
Color White
Finger Thickness (English) 21.65 mil
Finger Thickness (Metric) 0.55 mm
Hand Ambidextrous
Latex Free Yes
Material Nitrile, Latex Dipped
Palm Thickness (English) 20 mil
Palm Thickness (Metric) 0.50 mm
Size 9.75
Style Beaded Cuff
Thickness (English) 20 mil
Thickness (Metric) 0.50 mm
Finger Style Full
For Use With (Application) Pharmaceutical Manufacturing, Laboratory Research and Development, Raw Material and Preparation, Biotechnology Manufacturing, Semiconductor Manufacturing
Gender Unisex
Manufacturing/QMS Audit Standards Manufacturing QMS Audit Standards ISO 9001, PPE Regulation 2016 425 Module D
Packaging Type PE Bags, Correx Polyethylene Box
Port Size (English) 10 in.
Port Size (Metric) 254 mm
Quantity 20 Pk.
Series GGL
Length (English) 33 in.
Length (Metric) 840 mm
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'