missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ BioClean™ Clearview Autoclavable Goggles BCAH
436.37 GBP valid until 2024-12-31
Use promo code "22919" to get your promotional price.
Use promo code "22919" to get your promotional price.
Click to view available options
Quantity: 1/Ea
Description
- Anti-fog lens
- Super-soft frame
- Indirect ventilation system
- Non-linting latex-free head band
- Tested to withstand 50 autoclave cycles of 30 minutes duration at 121°C/250°F (under laboratory conditions)
- Anti-fog performance remaining for up to 25 cycles with no signs of degradation (under laboratory conditions)
- Lens Thickness: (±0.3 mm) 1 mm
- Bridge Width: (±0.5 mm) 50 mm
- Bridge Height: (±0.5 mm) 20 mm
- Overall Width: (hinge to hinge) (±3 mm) 180 mm
- Overall Height: (±3 mm) 92 mm
Five (5) years from date of manufacture. Store in a dry, cool place (≤40°C) away from direct sunlight and fluorescent light.
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'