missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell BioClean CPE Overshoes S-CPE - Sterile
223.72 GBP valid until 2024-12-31
Use promo code "22919" to get your promotional price.
Use promo code "22919" to get your promotional price.
Click to view available options
Product Type:
Controlled Environments Shoe Covers
Description
- Lightweight
- Disposable
- Easy to don
- Elastic opening enables a secure fit over shoe
Specifications
Size | Universal |
Material | CPE |
Latex Free | Yes |
Color | Blue |
Disposable | Single-use |
Sterility | Sterile |
Closure Type | Elastic Opening |
Sole Type | Plain |
Certifications/Compliance (Europe) | Manufacturing QMS Audit Standards ISO 9001, PPE Regulation 2016 425 Module D |
Resistance | None |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'