Learn More
Ansell™ BioClean-D™ Sterile Drop-Down Cleanroom Coveralls with Hood
BioClean-D™ Sterile Drop-Down Cleanroom Coveralls with Hood include internal colored tabs to indicate safe touch points, strategically placed removable tabs, and a removable zip tab.
Brand: Ansell™ S-BDSH-XS
210.82 GBP valid until 2024-12-31
Use promo code "22919" to get your promotional price.
Additional Details : Weight : 6.19000kg
Description
- ISO Class 4 and EU GMP Grade A compatible
- Antistatic, low linting durable CleanTough™ fabric
- Quick release press stud tabs for touch-free donning
- Elasticated back, hood, cuffs and ankles
- Zip front
- ASTM D6978 05 Tested
- HELMKE DRUM Tested
- Low-Particulate
- Sterility Assurance Level 10−6
Specifications
Cleanroom Coveralls | |
Spunbond Non-woven Polypropylene, Polyethylene Film Laminate | |
Single-use | |
Elastic | |
Elastic | |
Bound, Stitched | |
Elastic | |
Quick release tabs, removable zip tab | |
76 to 84 cm | |
5 ft. 2 in. to 5 ft. 4 in. |
X-Small | |
White | |
Elastic | |
Hooded | |
Zipper | |
Sterile | |
ISO 9001:2015, (EU)2016/425, ASTM F739-12, EN 1149-5:2008, EN 530, EN 7854, EN 6530, EN 13934-1, EN 9073-4, EN 863, EN 13935-2, ISO 11137-1:2006 | |
30 to 33 in. | |
Cleanroom, Pharma, Controlled Environments, PPE, 503B Facilities, Manufacturing, Industrial | |
158 to 164 cm |