missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nitritex™ BioClean-D Disposable Laboratory Coats
144.75 GBP valid until 2024-12-31
Use promo code "22919" to get your promotional price.
Use promo code "22919" to get your promotional price.
Click to view available options
Size:
Small
Medium
Large
X-Large
Description
- Open cuff style
- Three pockets
- CleanTough™ Fabric
- Disposable, packaged in bag
- Spunbond Polypropylene
Specifications
Product Type | Controlled Environments Lab Coat |
Size | Small |
Material | Double Laminate Microporous Fabric |
Cuff Style | Open |
Disposable | Single-use |
Sterility | Non-sterile |
No. of Pockets | 3 |
Size (Metric) Chest | 838.2 to 914.4 mm |
Certifications/Compliance | ISO 9001:2015, ASTM F739-12 |
Certifications/Compliance (Europe) | (EU)2016/425, EN ISO 13034:2005+A1:2009, EN ISO 14325, EN 1149-5:2008, EN 530, EN 7854, EN 6530, EN 13934-1, EN 9073-4, EN 863, EN 13935-2 |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'