missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell BioClean-D™ Non-sterile Cleanroom Coverall with Hood and Integrated Boots
5.95 GBP valid until 2024-12-31
Use promo code "22919" to get your promotional price.
Use promo code "22919" to get your promotional price.
Click to view available options
Sterility: Non-Sterile
Description
- Reduced contamination risks: The BioClean-D Coverall with Hood and Integrated Boots BDFC is low-linting and ISO cleanroom-compliant thanks to its lightweight CleanTough™ composition, ensuring contamination risks are kept to a minimum
- Optimized protection: This non-sterile disposable coverall features a front zip with a protective flap, which guards against liquid splashes and chemicals, while thumbs loops and an elasticated hood, back, cuffs and ankles offer a secure fit
- Enhanced features: This antistatic coverall is also equipped with integrated boots and slip-resistant soles, for added workplace safety in laboratory environments
- Reduced contamination risks: The BioClean-D Coverall with Hood and Integrated Boots BDFC is low-linting and ISO cleanroom-compliant thanks to its lightweight CleanTough™ composition, ensuring contamination risks are kept to a minimum
- Optimized protection: This non-sterile disposable coverall features a front zip with a protective flap, which guards against liquid splashes and chemicals, while thumbs loops and an elasticated hood, back, cuffs and ankles offer a secure fit
- Enhanced features: This antistatic coverall is also equipped with integrated boots and slip-resistant soles, for added workplace safety in laboratory environments
Specifications
Product Type | Cleanroom Coveralls |
Size | X-Small |
Gender | Unisex |
Material | Flashspun Polyethylene |
Color | White |
Disposable | Single-use |
Waist Style | Non-elastic |
Ankle Style | Attached Boots |
Cuff Style | Elastic |
Neck Style | Hooded |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'