missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ BioClean-D™ Non-Sterile Disposable Coveralls with Collar and Thumb Loop
![BIOPHARMA](/content/dam/fishersci/glyphs/sure_trace.png)
124.44 GBP valid until 2024-12-31
Use promo code "22919" to get your promotional price.
Use promo code "22919" to get your promotional price.
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
Height (Metric):
164 to 170 cm
170 to 176 cm
176 to 182 cm
182 to 188 cm
188 to 194 cm
194 to 200 cm
200 to 206 cm
Description
- Low linting, anti-static CleanTough™ Fabric made
- Manufactured in a facility holding ISO 9001:2008 certification
- ISO Class 4 compatible
- Zip front with flap cover
- Elasticated back, cuffs and ankles
- Available in sizes ranging from S through 4XL
- ASTM D6978 05 tested
- HELMKE drum tested
- Low-particulate
Specifications
Product Type | Cleanroom Coveralls |
Size | Small |
Material | CleanTough™ Fabric |
Color | White |
Disposable | Single-use |
Sterility | Non-sterile |
Certifications/Compliance | ISO 9001:2015 and (EU)2016/425, EN ISO 13982-1:2004+A1:2010, EN ISO 13034:2005+A1:2009, EN ISO 14325, ASTM F739-12, EN 1149-5:2008, EN530, EN 7854, EN 6530, EN 13934-1, EN9073-4, EN 863 and EN 13935-2 |
Size (English) Chest | 33-36 in. |
Size (Metric) Chest | 84 to 92 cm |
For Use With (Application) | Controlled and Critical Environments, Production and Manufacturing, Pharmaceutical, Biotechnology, Medical Device, Laboratory and Research |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'